Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boning Knife, 6 In, Stiff

  • Mfr # M23550

  • Zoro # G2551997


product price: $39.69
/ea

Key Features

NSF Certified
Yes
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Handle
Glass Reinforced POM
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23550
Zoro #
G2551997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Stiff
NSF Certified
Yes
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Handle
Glass Reinforced POM
Forged/Stamped
Forged
Number of Implements
1
Edge Style
Taper Ground Edge
Metal Detectable
No
Knife Type
Boning Knife

Description

Boning Knife, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Forged, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Stiff, Overall Length 6 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.