Boning Knife, Narrow, 6 In., Green Handle
Mfr # M22206GR
Zoro # G3934691
product price: $13.89
/eaKey Features
Blade Type
Narrow
NSF Certified
Yes
Finger Guard
Yes
Handle
Santoprene/Polypropylene
Type
Narrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M22206GR
Zoro #
G3934691
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 in
Details
Item
Boning Knife
Blade Type
Narrow
NSF Certified
Yes
Finger Guard
Yes
Handle Color
Green
Handle
Santoprene/Polypropylene
Type
Narrow
Blade Material
Stamped High Carbon Stainless Steel
Metal Detectable
No
Edge Style
Sharp Edge
Forged/Stamped
Stamped
Finger Guard Included
Yes
Knife Type
Boning Knife
Number of Implements
1
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Green, Blade Type Narrow, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.