Boning Knife, Narrow, 6 In., Yellow Handle

  • Mfr # M22206YL

  • Zoro # G4005592


product price: $13.89
/ea

Key Features

Blade Type
Narrow
NSF Certified
Yes
Length
6 in
Type
Narrow
Finger Guard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22206YL
Zoro #
G4005592
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Narrow
NSF Certified
Yes
Type
Narrow
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Yellow
Handle
Santoprene/Polypropylene
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Boning Knife
Edge Style
Sharp Edge
Forged/Stamped
Stamped
Metal Detectable
No

Description

Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Narrow, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.