Bread Knife, 10 In, Wide
Mfr # M23210
Zoro # G2083112
product price: $17.19
/eaKey Features
NSF Certified
Yes
Handle Color
Black
Length
10 in
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M23210
Zoro #
G2083112
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 in
Details
Item
Bread Knife
Blade Type
Wide
NSF Certified
Yes
Handle Color
Black
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Handle
Santoprene/Polypropylene
Metal Detectable
No
Knife Type
Bread Knife
Finger Guard Included
Yes
Forged/Stamped
Stamped
Number of Implements
1
Description
Bread Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Wavy Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.