Zoro Homepage

Bread Knife, 8 In

  • Mfr # M23570

  • Zoro # G1505716


product price: $40.89
/ea

Key Features

Blade Type
Wavy Edge
NSF Certified
Yes
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23570
Zoro #
G1505716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in

Details

Item
Bread Knife
Blade Type
Wavy Edge
NSF Certified
Yes
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Handle
Glass Reinforced POM
Metal Detectable
No
Forged/Stamped
Forged
Knife Type
Bread Knife
Number of Implements
1

Description

Bread Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Wavy Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.