Carving Knife, 8 In
Mfr # M20408
Zoro # G3506876
product price: $30.89
/eaKey Features
NSF Certified
Yes
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Type
Carving
Handle
Santoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20408
Zoro #
G3506876
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 in
Details
Item
Carving Knife
NSF Certified
Yes
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Type
Carving
Handle
Santoprene
Metal Detectable
No
Number of Implements
1
Knife Type
Carving Knife
Forged/Stamped
Forged
Description
Carving Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Carving Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.