Zoro Homepage

Chef Knife, 10 In

  • Mfr # M20610

  • Zoro # G0616673


product price: $49.19
/ea

Key Features

NSF Certified
Yes
Handle
Santoprene
Type
Chef's Knife
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20610
Zoro #
G0616673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Item
Chef Knife
NSF Certified
Yes
Handle
Santoprene
Type
Chef's Knife
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Number of Implements
1
Metal Detectable
No
Forged/Stamped
Forged
Knife Type
Chef's Knife

Description

Chef Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 10 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.