Zoro Homepage

Chef Knife, 10 In

  • Mfr # M22610

  • Zoro # G2181916


product price: $26.19
/ea

Key Features

NSF Certified
Yes
Handle
Santoprene/Polypropylene
Handle Color
Black
Type
Chef's Knife
Blade Material
Stamped High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22610
Zoro #
G2181916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Item
Chef Knife
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Handle Color
Black
Type
Chef's Knife
Blade Material
Stamped High Carbon Stainless Steel
Finger Guard
Yes
Number of Implements
1
Knife Type
Chef's Knife
Forged/Stamped
Stamped
Finger Guard Included
Yes
Metal Detectable
No

Description

Chef Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.