Zoro Homepage

Chef Knife, 9 In

  • Mfr # M22609

  • Zoro # G0691257


product price: $21.89
/ea

Key Features

NSF Certified
Yes
Handle
Santoprene/Polypropylene
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
Type
Chef's Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22609
Zoro #
G0691257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in

Details

Item
Chef Knife
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
Type
Chef's Knife
Finger Guard
Yes
Finger Guard Included
Yes
Knife Type
Chef's Knife
Metal Detectable
No
Number of Implements
1
Forged/Stamped
Stamped

Description

Chef Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 9 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 9 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.