Chefs Knife, 8 In., Blue Handle
Mfr # M22608BL
Zoro # G4102104
product price: $20.39
/eaKey Features
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Blade Material
Stamped High Carbon Stainless Steel
Finger Guard
Yes
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22608BL
Zoro #
G4102104
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 in
Details
Item
Chefs Knife
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Blade Material
Stamped High Carbon Stainless Steel
Finger Guard
Yes
Handle Color
Blue
Metal Detectable
No
Number of Implements
1
Finger Guard Included
Yes
Forged/Stamped
Stamped
Knife Type
Chef's Knife
Description
Chefs Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Sharp Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.