Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaver, 6 In

  • Mfr # M14706

  • Zoro # G1926906


product price: $62.59
/ea

Key Features

Length
6 in
Handle
POM
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M14706
Zoro #
G1926906
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6 in

Details

Item
Cleaver
Handle
POM
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
NSF Certified
No
Knife Type
Cleaver
Metal Detectable
No
Number of Implements
1
Forged/Stamped
Stamped

Description

Cleaver, FDA Compliant No, Forged/Stamped Stamped, Knife Type Cleaver, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Wide, Overall Length 6 in, NSF Certified No, Handle Material Polyoxymethylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.