Zoro Homepage

Cut Resistant Gloves, Cut Level A4 , Uncoated , L

  • Mfr # M33415ORL

  • Zoro # G8920941


product price: $18.79
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Orange
Standards
ANSI Level A4
Application
Foodservice Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33415ORL
Zoro #
G8920941
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Orange
Standards
ANSI Level A4
Application
Foodservice Operation
Palm Style
Reinforced Knit

Description

Millennia Level A4 Cut Glove,Orange,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.