
Cut Resistant Gloves, Cut Level A4 , Uncoated , XL
Mfr # M33415YL1X
Zoro # G8920829
product price: $16.79
/eaKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Yellow
Standards
ANSI Level A4
Application
Foodservice Operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33415YL1X
Zoro #
G8920829
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Yellow
Standards
ANSI Level A4
Application
Foodservice Operation
Palm Style
Reinforced Knit
Description
Millennia Level A4 Cut Glove,Yellow,1X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.