Cut Resistant Gloves, Cut Level A5 , Uncoated , L
Mfr # M33413L
Zoro # G8921145
product price: $17.89
/eaKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
Application
Foodservice Operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33413L
Zoro #
G8921145
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
Application
Foodservice Operation
Standards
ANSI Level A5
Glove Back Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
Description
Millennia Level A5 Cut Glove,White,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.