Zoro Homepage

Cut Resistant Gloves, Cut Level A5 , Uncoated , S

  • Mfr # M33413S

  • Zoro # G8920987


product price: $17.89
/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
Application
Foodservice Operation
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33413S
Zoro #
G8920987
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
Application
Foodservice Operation
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
Standards
ANSI Level A5
Glove Back Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials

Description

Millennia Level A5 Cut Glove,White,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.