Zoro Homepage

Deba Knife, 4 In

  • Mfr # M24204

  • Zoro # G2658101


product price: $28.39
/ea

Key Features

Blade Type
Single Edge
NSF Certified
No
Handle
Balsam
Handle Color
Wood
Blade Material
Stamped High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24204
Zoro #
G2658101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in

Details

Item
Deba Knife
Blade Type
Single Edge
NSF Certified
No
Handle
Balsam
Handle Color
Wood
Blade Material
Stamped High Carbon Stainless Steel
Forged/Stamped
Stamped
Metal Detectable
No
Number of Implements
1
Edge Style
Sharp Edge
Knife Type
Deba

Description

Deba Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Deba, Blade Material Steel, Dishwasher Safe No, Handle Color Wood, Blade Type Single Edge, Overall Length 4 in, NSF Certified No, Handle Material Balsam, Blade Length 100 mm, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.