Zoro Homepage

Diamond Sharpening Steel, 12 In.

  • Mfr # M15912

  • Zoro # G2037393


product price: $37.29
/ea

Key Features

Handle Material
Polypropylene
Handle Color
Black
NSF Certified
No
Application
General Blade Honing
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15912
Zoro #
G2037393
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Sharpening Steel
Handle Material
Polypropylene
Handle Color
Black
NSF Certified
No
Application
General Blade Honing
Swivel
No

Description

Sharpening Steel, Product Type Diamond Sharpener, Application General Blade Honing, Blade Length 12 in, Handle Color Black, Handle Material Polypropylene, Overall Length 12 in, NSF Certified No, Swivel No, Sharpening Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.