Zoro Homepage

Fillet Knife, 7 Inch

  • Mfr # M18160

  • Zoro # G3632815


product price: $11.19
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18160
Zoro #
G3632815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in

Details

Item
Fillet Knife
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Handle
Polypropylene
Metal Detectable
No
Finger Guard Included
Yes
Knife Type
Fillet Knife
Edge Style
Sharp Edge
Number of Implements
1
Forged/Stamped
Stamped

Description

Fillet Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Fillet Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Hollow Ground, Overall Length 7 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.