Forged Glass Block Set, 6 Pc Set
Mfr # M20000
Zoro # G2809545
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Wavy Edge
NSF Certified
Yes
Includes
3 1/2 in Paring, 5 in Utility, 6 in Boning, 8 in Bread, 8 in Chef's, Stainless Steel and Tempered Glass Knife Block
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20000
Zoro #
G2809545
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
13 1/8 in
Details
Item
Knife Set
Blade Type
Wavy Edge
NSF Certified
Yes
Includes
3 1/2 in Paring, 5 in Utility, 6 in Boning, 8 in Bread, 8 in Chef's, Stainless Steel and Tempered Glass Knife Block
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Handle
Santoprene
Type
6 Piece Knife Glass Block Set
Metal Detectable
No
Knife Type
Knife Set
Number of Implements
5
Forged/Stamped
Forged
Description
Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Wavy Edge, Includes Knife Block, M20003 Paring Knife, M20106 Stiff Boning Knife, M20405 Utility Knife, M20508 Wavy Edge Bread Knife, M20608 Chef's Knife, Overall Length 13 1/8 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.