Zoro Homepage

Forged Knife Roll Set, 7 Piece Set

  • Mfr # M21800

  • Zoro # G0357384


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Wavy Edge
NSF Certified
Yes
Includes
10 in Sharpening Steel, 3 1/2 in Paring, 5 in Utility, 6 in Boning, 7 Pocket Nylon Roll, 8 in Bread, 8 in Chef's
Blade Material
Forged High Carbon Stainless Steel
Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21800
Zoro #
G0357384
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 1/2 in

Details

Item
Knife Set
Blade Type
Wavy Edge
NSF Certified
Yes
Includes
10 in Sharpening Steel, 3 1/2 in Paring, 5 in Utility, 6 in Boning, 7 Pocket Nylon Roll, 8 in Bread, 8 in Chef's
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Type
7 Piece Forged Knife Roll Set
Handle
Santoprene
Forged/Stamped
Forged
Metal Detectable
No
Number of Implements
6
Knife Type
Knife Set

Description

Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Wavy Edge, Includes (7) Pocket Roll, M20003 Paring Knife, M20206 Flexible Boning Knife, M20405 Utility Knife, M20508 Wavy Edge Bread Knife, M20608 Chef's Knife, M21010 Traditional Steel, Overall Length 20 1/2 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.