Zoro Homepage

Forged Starter Set, 4 Piece Set

  • Mfr # M21910

  • Zoro # G3287803


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Blade Type
Granton Edge
NSF Certified
Yes
Includes
3 1/2 in Paring, 5 in Utility, 7 in Granton Edge Santoku, Storage Roll
Blade Material
Forged High Carbon Stainless Steel
Handle
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21910
Zoro #
G3287803
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Knife Set
Blade Type
Granton Edge
NSF Certified
Yes
Includes
3 1/2 in Paring, 5 in Utility, 7 in Granton Edge Santoku, Storage Roll
Blade Material
Forged High Carbon Stainless Steel
Handle
Santoprene
Handle Color
Black
Type
4 Piece Forged Starter Set
Knife Type
Knife Set
Number of Implements
3
Metal Detectable
No
Forged/Stamped
Forged

Description

Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Includes M20003 Paring Knife, M20405 Utility Knife, M20707 Granton Edge Santoku, Storage Roll, NSF Certified Yes, Handle Material Santoprene, Blade Length 7 in, Metal Detectable No, Number of Implements 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.