Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Guard, 10x2 In

  • Mfr # M33112P

  • Zoro # G0616664


product price: $5.15
/ea

Key Features

Material
polystyrene
NSF Certified
No
Color
Black
Dimensions
10 in x 2 in
For Use With
10 in Chef's, 10 in Wide Bread, 9 in Chef's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33112P
Zoro #
G0616664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
10 in x 2 in

Details

Item
Knife Guard
Material
polystyrene
NSF Certified
No
Color
Black
For Use With
10 in Chef's, 10 in Wide Bread, 9 in Chef's
Holding Capacity
1 pcs
Product Type
Knife Guard

Description

Knife Guard, Holding Capacity 1 pcs, Overall Length 10 in, Overall Width 2 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.