Zoro Homepage

Knife Guard, 8x1-1/2 In

  • Mfr # M33115P

  • Zoro # G2666106


product price: $4.69
/ea

Key Features

Material
polystyrene
NSF Certified
No
Color
Black
For Use With
7 in Fillet, 8 in Bread, 8 in Carving, 8 in Utility
Dimensions
8 in x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33115P
Zoro #
G2666106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
8 in x 1 1/2 in

Details

Item
Knife Guard
Material
polystyrene
NSF Certified
No
Color
Black
For Use With
7 in Fillet, 8 in Bread, 8 in Carving, 8 in Utility
Product Type
Knife Guard
Holding Capacity
1 pcs

Description

Knife Guard, Holding Capacity 1 pcs, Overall Length 8 in, Overall Width 1 1/2 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.