Knife Roll Set, 8 Piece
Mfr # M21820
Zoro # G3098471
product price: $126.99
/ea
Free Shipping & Returns
Key Features
NSF Certified
Yes
Includes
10 in Sharpening Steel, 11 in Granton edge Slicer, 3 1/2 in Paring, 6 in Boning, 7 in Granton Edge Santoku, 7 Pocket Nylon Roll, 8 in Chef's, 8 in Offset Wavy Edge Utility
Blade Material
Stamped High Carbon Stainless Steel
Handle
Santoprene/Polypropylene
Finger Guard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21820
Zoro #
G3098471
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Knife Set
NSF Certified
Yes
Includes
10 in Sharpening Steel, 11 in Granton edge Slicer, 3 1/2 in Paring, 6 in Boning, 7 in Granton Edge Santoku, 7 Pocket Nylon Roll, 8 in Chef's, 8 in Offset Wavy Edge Utility
Blade Material
Stamped High Carbon Stainless Steel
Handle
Santoprene/Polypropylene
Finger Guard
Yes
Handle Color
Black
Type
7 Piece Set
Number of Implements
7
Metal Detectable
No
Forged/Stamped
Forged
Knife Type
Knife Set
Finger Guard Included
Yes
Description
Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge; Wavy Edge, Includes M21010 Traditional Steel, M22003 Paring Knife, M22306 Boning Knife, M22408 Wavy Edge Offset Bread Knife, M22608 Chef's Knife, M22707 Granton Edge Santoku, M23011 Granton Edge Slicer, M30007M (7) Pocket Knife Roll, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 11 in, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.