Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Sheath, Plastic, Black

  • Mfr # M23842

  • Zoro # G411769548


product price: $10.19
/ea

Key Features

Material
Plastic
Overall Length
7 in
Color
Black
Holding Capacity
1 pc
For Use With
M23840 Produce Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23842
Zoro #
G411769548
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
2 1/8 in
Overall Height
7 1/2 in

Details

Item
N
Material
Plastic
Color
Black
Holding Capacity
1 pc
For Use With
M23840 Produce Knife
Product Type
Plastic Sheath

Description

Knife Sheath, Holding Capacity 1 pcs, Overall Length 7 in, Overall Width 2 1/8 in, Overall Height 7 1/2 in, Material Plastic, For Use With M23840 Produce Knife, Includes Not Applicable, Product Type Knife Sheath, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.