Zoro Homepage

Mini Turner, 2 1/2 x 2 1/2

  • Mfr # M18750

  • Zoro # G2384751


product price: $8.69
/ea

Key Features

Blade Style
Solid
Blade Material
High Carbon Stainless Steel
Blade Length
2 1/2 in
Blade Width
2 1/2 in
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18750
Zoro #
G2384751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
2 1/2 in
Blade Width
2 1/2 in
Overall Length
8 1/2 in
Handle Length
5 in

Details

Item
Turner
Blade Style
Solid
Blade Material
High Carbon Stainless Steel
Handle Color
Black
Handle Material
Polypropylene
Blade Edge
Rounded
Dishwasher Safe
No
NSF Certified
Yes
Edge Style
Rounded
Blade Color
Silver
Product Type
Turner
High-Heat Compatible
Yes
Hanging Hole
No
Design
Solid

Description

Turner, Overall Length 8 1/2 in, Product Type Turner, Handle Material Polypropylene, Handle Color Black, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 2 1/2 in, Blade Material High Carbon Japanese Steel, Blade Width 2 1/2 in, Design Solid, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.