Zoro Homepage

Paring Knife, 3-1/2 Inch

  • Mfr # M18170

  • Zoro # G3717402


product price: $5.19
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Length
3 in
Handle
Polypropylene
Blade Material
Stamped High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18170
Zoro #
G3717402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in

Details

Item
Paring Knife
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Handle
Polypropylene
Blade Material
Stamped High Carbon Stainless Steel
Finger Guard
Yes
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Paring Knife
Edge Style
Sharp Edge
Metal Detectable
No
Forged/Stamped
Stamped

Description

Paring Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Hollow Ground, Overall Length 3 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.