Zoro Homepage

Paring Knife, 3 In., Red Handle

  • Mfr # M23930RD

  • Zoro # G3936773


product price: $8.99
/ea

Key Features

Blade Type
Offset
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23930RD
Zoro #
G3936773
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in

Details

Item
Paring Knife
Blade Type
Offset
NSF Certified
Yes
Handle
Santoprene/Polypropylene
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Red
Forged/Stamped
Stamped
Metal Detectable
No
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Paring Knife

Description

Paring Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Red, Blade Type Sharp Edge, Overall Length 3 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.