Peeling Knife, 2 1/2 In
Mfr # M22102
Zoro # G0515995
product price: $8.19
/eaKey Features
Length
2 1/2 in
Handle
Santoprene/Polypropylene
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
Type
Peeling Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22102
Zoro #
G0515995
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 1/2 in
Details
Item
Paring Knife
Handle
Santoprene/Polypropylene
Handle Color
Black
Blade Material
Stamped High Carbon Stainless Steel
Type
Peeling Knife
Finger Guard
Yes
NSF Certified
Yes
Blade Type
Curved
Handle Material
Polypropylene
Knife Type
Peeling Knife
Metal Detectable
No
Edge Style
Sharp Edge
Forged/Stamped
Stamped
Number of Implements
1
Finger Guard Included
Yes
Description
Paring Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Peeling Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Overall Length 2 1/2 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 2 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.