Santoku Knife, 7 In
Mfr # M20707
Zoro # G2497336
product price: $40.89
/eaKey Features
Blade Type
Granton Edge
NSF Certified
Yes
Length
7 in
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20707
Zoro #
G2497336
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 in
Details
Item
Santoku Knife
Blade Type
Granton Edge
NSF Certified
Yes
Blade Material
Forged High Carbon Stainless Steel
Handle Color
Black
Handle
Santoprene
Type
Santoku Style Chef's
Metal Detectable
No
Forged/Stamped
Forged
Number of Implements
1
Knife Type
Santoku Knife
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Taper Ground Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 7 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.