Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santoku Knife, 7 In

  • Mfr # M23590

  • Zoro # G2083593


product price: $52.59
/ea

Key Features

Blade Type
Granton Edge
NSF Certified
Yes
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23590
Zoro #
G2083593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in

Details

Item
Santoku Knife
Blade Type
Granton Edge
NSF Certified
Yes
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
Type
Asian Style Santoku Chef's
Handle
Glass Reinforced POM
Forged/Stamped
Forged
Number of Implements
1
Knife Type
Santoku Knife
Metal Detectable
No

Description

Santoku Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Taper Ground Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.