Santoku Knife, Granton Edge, 7 In., Yellow

  • Mfr # M22707YL

  • Zoro # G3984093


product price:  $20.49
/ea

Key Features

Blade Type
Granton Edge
NSF Certified
Yes
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22707YL
Zoro #
G3984093
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in

Details

Item
Santoku Knife
Blade Type
Granton Edge
NSF Certified
Yes
Handle Color
Yellow
Finger Guard
Yes
Blade Material
Stamped High Carbon Stainless Steel
Handle
Santoprene/Polypropylene
Metal Detectable
No
Number of Implements
1
Forged/Stamped
Stamped
Finger Guard Included
Yes
Knife Type
Santoku Knife

Description

Santoku Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Granton Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.