Zoro Homepage

Sashimi Knife, 12 In

  • Mfr # M24012

  • Zoro # G1746902


product price: $36.49
/ea

Key Features

Blade Type
Single Edge
NSF Certified
No
Handle
Balsam
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24012
Zoro #
G1746902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in

Details

Item
Sashimi Knife
Blade Type
Single Edge
NSF Certified
No
Handle
Balsam
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Wood
Forged/Stamped
Stamped
Number of Implements
1
Knife Type
Sashimi Knife
Edge Style
Sharp Edge
Metal Detectable
No

Description

Sashimi Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Sashimi Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Wood, Blade Type Single Edge, Overall Length 12 in, NSF Certified No, Handle Material Balsam, Blade Length 300 mm, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.