Zoro Homepage

Slicer, 11 In, Granton Edge

  • Mfr # M23720

  • Zoro # G0909745


product price: $34.39
/ea

Key Features

NSF Certified
Yes
Type
Slicer
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Black
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23720
Zoro #
G0909745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in

Details

Item
Slicer Knife
Blade Type
Granton Edge
NSF Certified
Yes
Type
Slicer
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Black
Handle
Glass Reinforced POM
Forged/Stamped
Forged
Number of Implements
1
Metal Detectable
No
Knife Type
Slicer

Description

Slicer Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Taper Ground Edge, Overall Length 11 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 11 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.