Slicer, 11 In, Wavy Edge
Mfr # M23710
Zoro # G2416531
product price: $29.59
/eaKey Features
NSF Certified
Yes
Blade Material
Stamped High Carbon Stainless Steel
Length
11 in
Type
Slicer
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M23710
Zoro #
G2416531
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
11 in
Details
Item
Slicer Knife
Blade Type
Wavy Edge
NSF Certified
Yes
Blade Material
Stamped High Carbon Stainless Steel
Type
Slicer
Handle Color
Black
Handle
Glass Reinforced POM
Forged/Stamped
Forged
Number of Implements
1
Knife Type
Slicer
Metal Detectable
No
Description
Slicer Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Wavy Edge, Overall Length 11 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 11 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.