Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, 8 In

  • Mfr # M18820P

  • Zoro # G2282752


product price: $9.99
/ea

Key Features

Color
Silver
Style
Offset
Material
High Carbon Stainless Steel
Blade Size
8 in
Handle Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18820P
Zoro #
G2282752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Size
8 in
Handle Length
5 1/8 in
Overall Width
1 1/4 in
Overall Length
13 3/8 in

Details

Color
Silver
Style
Offset
Material
High Carbon Stainless Steel
Handle Material
Polypropylene
Handle Color
Black
Item
Spatula
NSF Certified
Yes
Edge Style
Smooth

Description

Spatula, Handle Length 5 1/8 in, Blade Length 8 in, Product Type Offset Spatula, Blade Material Stainless Steel, Edge Style Smooth, Handle Color Black, Handle Material Polypropylene, Overall Length 13 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.