Steak Knife Set, 7 Piece
Mfr # M21920
Zoro # G2920163
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Serrated
NSF Certified
Yes
Includes
6 Serrated Steak Knives, Storage Roll
Handle Color
Black
Type
7 Piece Steak Knife Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21920
Zoro #
G2920163
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Knife Set
Blade Type
Serrated
NSF Certified
Yes
Includes
6 Serrated Steak Knives, Storage Roll
Handle Color
Black
Type
7 Piece Steak Knife Set
Blade Material
Forged High Carbon Stainless Steel
Handle
Santoprene
Number of Implements
6
Forged/Stamped
Forged
Knife Type
Knife Set
Metal Detectable
No
Description
Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Serrated, Includes Storage Roll, NSF Certified Yes, Handle Material Santoprene, Blade Length 5 in, Metal Detectable No, Number of Implements 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.