Zoro Homepage

Tomato Knife, 5 In

  • Mfr # M23610

  • Zoro # G1174871


product price: $29.79
/ea

Key Features

Blade Type
Serrated
NSF Certified
Yes
Handle Color
Black
Handle
Glass Reinforced POM
Type
Tomato Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23610
Zoro #
G1174871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in

Details

Item
Tomato Knife
Blade Type
Serrated
NSF Certified
Yes
Handle Color
Black
Handle
Glass Reinforced POM
Type
Tomato Knife
Blade Material
Forged High Carbon Stainless Steel
Metal Detectable
No
Number of Implements
1
Knife Type
Tomato Knife
Forged/Stamped
Forged

Description

Tomato Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Tomato Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Serrated, Wavy Edge, Overall Length 5 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 5 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.