Usuba Knife, 7 In
Mfr # M24307
Zoro # G2322171
product price: $30.69
/eaKey Features
Blade Type
Double Edge Blade
NSF Certified
No
Blade Material
Stamped High Carbon Stainless Steel
Type
Vegetable
Handle
Balsam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24307
Zoro #
G2322171
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 in
Details
Item
Nakiri Knife
Blade Type
Double Edge Blade
NSF Certified
No
Blade Material
Stamped High Carbon Stainless Steel
Type
Vegetable
Handle
Balsam
Handle Color
Wood
Edge Style
Sharp Edge
Forged/Stamped
Stamped
Knife Type
Nakiri Knife
Metal Detectable
No
Number of Implements
1
Description
Nakiri Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Nakiri Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Wood, Blade Type Double Edge, Overall Length 7 in, NSF Certified No, Handle Material Balsam, Blade Length 165 mm, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.