Pressure Switch, Standard, SPDT, 1 Ports, 1/4" FNPT, 20 to 250 psi Range

  • Mfr # SA1112E-A4-K1

  • Zoro # G2560327


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
20 to 250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA1112E-A4-K1
Zoro #
G2560327
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
20 to 250 psi
Standards
CSA, UL Listed
AC Contact Rating
15A @ 125/250/480V
DC Contact Rating
0.25A @ 250V, 0.5A @ 125V
Actuation Type
Diaphragm
Series
SA11
Pressure Switch Range
20 to 250 psi
IP Rating
IP54, IP66
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Differential
5 to 12.5 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Pressure - Maximum
250 psi
Pressure - Minimum
20 psi
Proof Pressure
1,200 psig
Differential Pressure - Maximum
12.5 psi
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Differential Pressure - Minimum
5 psi
Deadband Adjustability
Adjustable

Description

Pressure Switch, Differential 5 to 12.5 psi, Range 20 to 250 psi, Port Type 1-Port 1/4 in FNPT, Contact Form 1NO/1NC, NEMA Rating 4X, Actuation Type Diaphragm, Action Standard, Series SA1100, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.