Pressure Switch, Standard, SPDT, 1 Ports, 1/4" FNPT, 30 to 500 psi Range

  • Mfr # SA1113E-S5-K2

  • Zoro # G3107666


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
30 to 500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1113E-S5-K2
Zoro #
G3107666
UPC #
823246010271
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
30 to 500 psi
Standards
CSA, UL Listed
DC Contact Rating
0.25A @ 250V, 0.5A @ 125V
Actuation Type
Diaphragm
AC Contact Rating
15A @ 125/250/480V
Series
SA11
Pressure Switch Port Type
1-Port 1/2 in FNPT
Pressure Switch Range
30 to 500 psi
IP Rating
IP54, IP66
Pressure Switch Differential
12 to 45 psi
Pressure Switch Electrical Contact Form
SPDT
Deadband Adjustability
Adjustable
Differential Pressure - Minimum
12 psi
Proof Pressure
1,200 psig
Pressure - Minimum
30 psi
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Differential Pressure - Maximum
45 psi
Pressure - Maximum
500 psi

Description

Pressure Switch, Differential 12 to 45 psi, Range 30 to 500 psi, Port Type 1-Port 1/2 in FNPT, Contact Form 1NO/1NC, NEMA Rating 4X, Actuation Type Diaphragm, Action Standard, Series SA1100, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.