Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-150" w.c.

  • Mfr # 3100D-3-FM-1-1

  • Zoro # G4067506


product price: $1,812.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-3-FM-1-1
Zoro #
G4067506
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
3/16 in
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Length
4.4 in
Overall Height
7.57 in
Overall Width
3.39 in

Details

Item
Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
NEMA Rating
NEMA 4X
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Wetted Materials - Transmitters
316L Stainless Steel
Compatible With
Clean Dry Non-corrosive Gasses
Accuracy - Transmitter
+/-0.075% Full Scale
Display Units
Multiple Units
Thermal Error
+/-0.125%
Calibration Certificate
No
Process Connection
3/16 in Female NPT
Range Units - Transmitter
in wc
Electrical Connections - Transmitter
Screw Terminals
Includes
Software
Safety Rating
Class I Div. 1 Group A, B, C, D
Wetted Materials
316L Stainless Steel
Transmitter Type
Differential Transmitter
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Output - Transmitter
4 to 20mA DC, HART Communication
Range Values - Transmitter
0 to 150
Power Required - Transmitters
12 to 45V DC
Process Connection Type - Transmitter
FNPT
Housing
Epoxy Coated Aluminum
Range
0 to 150 in wc
Display
5 Digit Display
Electrical Connections
Screw Terminals
Loop Resistance
0 to 1500 ohms
Max. Pressure (PSI)
2,000 psi
Operating Temp.
-40 Degrees to 248 Degrees F
Minimum Pressure
1.5 in wc
Process Connection Gender
Female
Pressure Units
in wc
IP Rating
IP66
Maximum Loop Resistance
500 Ohm
Explosion/Fire Proof
Yes
Maximum Operating Temperature
248 Degrees F
Maximum Pressure
150 in wc
Housing Material
Aluminum
Overpressure
2,000 psi
Weight
8.6 lb
Response Time
0.12 sec
NIST Traceable Certificate
No
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Burst Pressure
10,000 psi
Minimum Operating Temperature
-40 Degrees F
For Use With Media Type
Clean Dry, Non-Corrosive Gasses
Input Voltage
11.9 to 45V DC
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
248 Degrees F
Loop Resistance - Maximum
500 Ohm
Pressure Measurement - Minimum
1.5 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC/HART Communication
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
150 in wc

Description

Differential Transmitter, Output 4 to 20mA DC/HART Communication, Minimum Pressure 1.5 in wc, Maximum Pressure 150 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 3/16 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, IP Rating IP66, NEMA Rating NEMA 4X, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3100D, Housing Material Aluminum, Electrical Connections Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.