Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-30" w.c.

  • Mfr # 3100D-2-FM-1-1

  • Zoro # G4186174


product price: $1,795.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-2-FM-1-1
Zoro #
G4186174
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Length
4.4 in
Overall Width
3.39 in
Overall Height
7.57 in

Details

Item
Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
Electrical Connections
Screw Terminals
Range
0 to 30 in wc
Calibration Certificate
No
Range Units - Transmitter
in wc
Display Units
Multiple Units
Accuracy - Transmitter
+/-0.075% Full Scale
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Loop Resistance
0 to 1500 ohms
Includes
Software
Safety Rating
Class I Div. 1 Group A, B, C, D
Transmitter Type
Differential Transmitter
NEMA Rating
NEMA 4X
Wetted Materials
316L Stainless Steel
Max. Pressure (PSI)
2,000 psi
Process Connection
1/4 in Female NPT
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Operating Temp.
-40 Degrees to 248 Degrees F
Electrical Connections - Transmitter
Screw Terminals
Range Values - Transmitter
0 to 30
Housing
Epoxy Coated Aluminum
Wetted Materials - Transmitters
316L Stainless Steel
Thermal Error
+/-0.125%
Display
5 Digit Display
Compatible With
Clean Dry Non-corrosive Gasses
Power Required - Transmitters
12 to 45V DC
Process Connection Type - Transmitter
FNPT
Output - Transmitter
4 to 20mA DC, HART Communication
NIST Traceable Certificate
No
Process Connection Gender
Female
Pressure Units
in wc
Overpressure
2,000 psi
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure
0.6 in wc
Weight
8.6 lb
Burst Pressure
10,000 psi
Housing Material
Aluminum
Maximum Loop Resistance
500 Ohm
IP Rating
IP66
Maximum Operating Temperature
248 Degrees F
For Use With Media Type
Clean Dry, Non-Corrosive Gasses
Explosion/Fire Proof
Yes
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Maximum Pressure
30 in wc
Response Time
0.12 sec
Output Power
4 to 20mA DC/HART Communication
Pressure Measurement - Maximum
30 in wc
Pressure Measurement - Minimum
0.6 in wc
NEMA Enclosure Rating
4X
Input Voltage
11.9 to 45V DC
Loop Resistance - Maximum
500 Ohm
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
248 Degrees F

Description

Differential Transmitter, Output 4 to 20mA DC/HART Communication, Minimum Pressure 0.6 in wc, Maximum Pressure 30 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, IP Rating IP66, NEMA Rating NEMA 4X, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3100D, Housing Material Aluminum, Electrical Connections Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.