Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-300 psi.

  • Mfr # 3100D-6-FM-1-1

  • Zoro # G4023415


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-6-FM-1-1
Zoro #
G4023415
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/8 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
4.4 in
Overall Width
3.39 in
Overall Height
7.57 in

Details

Item
Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
NEMA Rating
NEMA 4X
Display
5 Digit Display
Accuracy - Transmitter
+/-0.075% Full Scale
Wetted Materials
316L Stainless Steel
Operating Temp.
-40 Degrees to 248 Degrees F
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Process Connection
1/8 in Female NPT
Range Values - Transmitter
0 to 300
Max. Pressure (PSI)
2,000 psi
Includes
Software
Range
0 to 300 psi
Process Connection Type - Transmitter
FNPT
Transmitter Type
Differential Transmitter
Safety Rating
Class I Div. 1 Group A, B, C, D
Calibration Certificate
No
Electrical Connections - Transmitter
Screw Terminals
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Housing
Epoxy Coated Aluminum
Electrical Connections
Screw Terminals
Thermal Error
+/-0.125%
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC, HART Communication
Display Units
Multiple Units
Wetted Materials - Transmitters
316L Stainless Steel
Power Required - Transmitters
12 to 45V DC
Compatible With
Clean Dry Non-corrosive Gasses
Loop Resistance
0 to 1500 ohms
Housing Material
Aluminum
For Use With Media Type
Clean Dry, Non-Corrosive Gasses
Maximum Loop Resistance
500 Ohm
Response Time
0.12 sec
Overpressure
2,000 psi
NIST Traceable Certificate
No
Pressure Units
psi
Process Connection Gender
Female
Maximum Pressure
300 psi
Maximum Operating Temperature
248 Degrees F
Weight
8.6 lb
IP Rating
IP66
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Explosion/Fire Proof
Yes
Minimum Operating Temperature
-40 Degrees F
Burst Pressure
10,000 psi
Minimum Pressure
3 psi
Pressure Measurement - Minimum
3 psi
Loop Resistance - Maximum
500 Ohm
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
248 Degrees F
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC/HART Communication
Input Voltage
11.9 to 45V DC

Description

Differential Transmitter, Output 4 to 20mA DC/HART Communication, Minimum Pressure 3 psi, Maximum Pressure 300 psi, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, IP Rating IP66, NEMA Rating NEMA 4X, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3100D, Housing Material Aluminum, Electrical Connections Screw Terminals, Burst Pressure 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.