Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-750" w.c.

  • Mfr # 3100D-4-FM-1-1

  • Zoro # G3905851


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-4-FM-1-1
Zoro #
G3905851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/8 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
4.4 in
Overall Width
3.39 in
Overall Height
7.57 in

Details

Item
Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Wetted Materials - Transmitters
316L Stainless Steel
Electrical Connections
Screw Terminals
Accuracy - Transmitter
+/-0.075% Full Scale
Transmitter Type
Differential Transmitter
Safety Rating
Class I Div. 1 Group A, B, C, D
Range Units - Transmitter
in wc
Calibration Certificate
No
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Process Connection Type - Transmitter
FNPT
NEMA Rating
NEMA 4X
Operating Temp.
-40 Degrees to 248 Degrees F
Range Values - Transmitter
0 to 750
Display Units
Multiple Units
Wetted Materials
316L Stainless Steel
Display
5 Digit Display
Max. Pressure (PSI)
2,000 psi
Includes
Software
Output - Transmitter
4 to 20mA DC, HART Communication
Process Connection
1/8 in Female NPT
Housing
Epoxy Coated Aluminum
Electrical Connections - Transmitter
Screw Terminals
Range
0 to 750 in wc
Power Required - Transmitters
12 to 45V DC
Thermal Error
+/-0.125%
Loop Resistance
0 to 1500 ohms
Compatible With
Clean Dry Non-corrosive Gasses
Minimum Operating Temperature
-40 Degrees F
Overpressure
2,000 psi
Explosion/Fire Proof
Yes
NIST Traceable Certificate
No
Maximum Loop Resistance
500 Ohm
Pressure Units
in wc
Maximum Pressure
750 in wc
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Response Time
0.12 sec
Housing Material
Aluminum
Process Connection Gender
Female
Burst Pressure
10,000 psi
IP Rating
IP66
Minimum Pressure
7.5 in wc
Maximum Operating Temperature
248 Degrees F
For Use With Media Type
Clean Dry, Non-Corrosive Gasses
Weight
8.6 lb
Process Media Temperature - Maximum
248 Degrees F
Pressure Measurement - Minimum
7.5 in wc
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
11.9 to 45V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
750 in wc
Output Power
4 to 20mA DC/HART Communication
Loop Resistance - Maximum
500 Ohm

Description

Differential Transmitter, Output 4 to 20mA DC/HART Communication, Minimum Pressure 7.5 in wc, Maximum Pressure 750 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, IP Rating IP66, NEMA Rating NEMA 4X, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3100D, Housing Material Aluminum, Electrical Connections Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.