Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart pressure transmitter, range 0 to 725 psi.

  • Mfr # 3200G-3-FM-1-1

  • Zoro # G4051521


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200G-3-FM-1-1
Zoro #
G4051521
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/2 in
Process Connection Size - Transmitter
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
4.25 in
Overall Width
3.5 in
Overall Height
6.25 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3200G
Standards
CE, FM
Power Required - Transmitters
12 to 45V DC
Range Units - Transmitter
psi
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Display
5 Digit Display
Transmitter Type
Pressure Transmitter
NEMA Rating
NEMA 4X
Process Connection
1/2 in NPT Female
Electrical Connections
Screw Terminals
Range Values - Transmitter
0 to 725
Range
0 to 725 psi
Calibration Certificate
No
Display Units
Multiple Units
Housing
Epoxy Coated Aluminum
Operating Temp.
-40 Degrees to 248 Degrees F
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function, Rangeability (100:1)
Output - Transmitter
4 to 20mA DC, HART Communication
Loop Resistance
0 to 1500 ohms
Wetted Materials
316L Stainless Steel
Max. Pressure (PSI)
2,000 psi
Thermal Error
+/-0.125%
Wetted Materials - Transmitters
316L Stainless Steel
Safety Rating
Class I Div. 1 Group A, B, C, D
Accuracy - Transmitter
+/-0.075% Full Scale
Electrical Connections - Transmitter
Screw Terminals
Process Connection Type - Transmitter
FNPT
Compatible With
Clean Dry Non-corrosive Gasses
Includes
Instruction Manual
Calibration Certificate Included
No
Type of Pressure
Compound
Intrinsically Safe
No
Process Connection Gender
Female
Maximum Loop Resistance
0 to 1,500 Ohm
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP66
Response Time
0.12 sec
Minimum Pressure
0 psi
For Use With Media Type
Clean and Dry Non-corrosive Gases
Wiring Entry
1/2 in FNPT Conduit Connection
Explosion/Fire Proof
Yes
Weight
5.5 lb
Pressure Units
psi
Maximum Operating Temperature
248 Degrees F
Electrical Connection
Screw Terminals
Housing Material
Aluminum
Maximum Pressure
2,000 psi
NIST Traceable Certificate
No
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
0 to 1,500 Ohm
NEMA Enclosure Rating
4X
Pressure Type Measured
Compound
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC / HART Communication
Pressure Measurement - Maximum
2,000 psi
Input Voltage
11.9 to 45V DC
Process Media Temperature - Maximum
248 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 2,000 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC / HART Communication, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 3200G, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.