Smart pressure transmitter, range -14.5 to 21 psi, (factory set 0 to 21 psig).

  • Mfr # 3200G-1-FM-1-1

  • Zoro # G3940386


product price:  $1,593.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200G-1-FM-1-1
Zoro #
G3940386
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Overall Length
4.25 in
Overall Height
6.25 in
Overall Width
3.5 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3200G
Standards
CE, FM
Output - Transmitter
4 to 20mA DC, HART Communication
Compatible With
Clean Dry Non-corrosive Gasses
Wetted Materials
316L Stainless Steel
Range
-14.5 to 21 psi
Range Values - Transmitter
0 to 21
Includes
Instruction Manual
NEMA Rating
NEMA 4X
Electrical Connections
Screw Terminals
Process Connection Type - Transmitter
FNPT
Safety Rating
Class I Div. 1 Group A, B, C, D
Loop Resistance
0 to 1500 ohms
Operating Temp.
-40 Degrees to 248 Degrees F
Display
5 Digit Display
Process Connection
1/2 in NPT Female
Power Required - Transmitters
12 to 45V DC
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.075% Full Scale
Electrical Connections - Transmitter
Screw Terminals
Transmitter Type
Pressure Transmitter
Features
Automatic Ambient Temperature Compensation, Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function, Rangeability (100:1)
Housing
Epoxy Coated Aluminum
Calibration Certificate
No
Wetted Materials - Transmitters
316L Stainless Steel
Max. Pressure (PSI)
58 psi
Display Units
Multiple Units
Thermal Error
+/-0.125%
Calibration Certificate Included
No
Maximum Pressure
58 psi
IP Rating
IP66
Process Connection Gender
Female
Pressure Units
psi
Response Time
0.12 sec
Electrical Connection
Screw Terminals
Explosion/Fire Proof
Yes
Maximum Loop Resistance
0 to 1,500 Ohm
NIST Traceable Certificate
No
Minimum Operating Temperature
-40 Degrees F
Intrinsically Safe
No
Wiring Entry
1/2 in FNPT Conduit Connection
Maximum Operating Temperature
248 Degrees F
Minimum Pressure
-14 psi
Housing Material
Aluminum
Type of Pressure
Compound
Weight
5.5 lb
For Use With Media Type
Clean and Dry Non-corrosive Gases
Process Media Temperature - Maximum
248 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
11.9 to 45V DC
Output Power
4 to 20mA DC / HART Communication
Pressure Measurement - Minimum
-14 psi
Loop Resistance - Maximum
0 to 1,500 Ohm
Pressure Measurement - Maximum
58 psi
Pressure Type Measured
Compound
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure -14 psi, Maximum Pressure 58 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC / HART Communication, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 3200G, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.