Zoro Homepage

Submersible level transmitter, range 20 psi (46.18 ft wc) (14.08 m wc), 60 ft (18.3 m) ETFE cable.

  • Mfr # SBLT2-20-60-ETFE

  • Zoro # G3401824


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 30V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLT2-20-60-ETFE
Zoro #
G3401824
UPC #
823246010325
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Sensor Length - Submersible Transmitter
6.7 in
Sensor Length
6.7 in
Cable Length - Submersible Transmitter
60 ft
Measuring Depth - Submersible Transmitter
0 to 46.2 ft
Manufacturers Warranty Length
1 yr
Cable Length
60 ft
Measuring Depth
0 to 46.2 ft
Overall Height
7.187 in
Overall Diameter
1 in
Measuring Depth - Maximum
46 1/5 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 30V DC
Process Connection Type
NPT
Series
SBLT2
Standards
CE
Power Required - Submersible Transmitter
13 to 30V DC
Type
Bullet Nose
Cable Coating
ETFE
Temp. Range
0 Degrees to 150 Degrees F
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Operating Temp. Range - Submersible Transmitter
0 Degrees to 150 Degrees F
Includes
Instructions
Pressure Range
0 psi to 20 psi
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range - Submersible Transmitter
0 to 20.0 psi
Wetted Materials
316 Stainless Steel, 316L Stainless Steel, Buna-N, PVC
Wetted Materials - Submersible Transmitter
316 Stainless Steel, 316L Stainless Steel, Buna-N, PVC
Thermal Error
+/-0.02%
Response Time
50 msec
Housing Material
316 Stainless Steel
Cable Material
ETFE
Tip Design
Bullet Nose
Electrical Connections
Cable & Wire Leads
Weight
2.2 lb
Minimum Pressure
0 psi
Maximum Operating Temperature
200 Degrees F
Maximum Loop Resistance
900 Ohm
Minimum Operating Temperature
0 Degrees F
Maximum Pressure
20 psi
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Loop Resistance - Maximum
900 ohm
Pressure Measurement - Maximum
20 psi
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Electrical Connection
Cable & Wire Leads
Input Voltage
10 to 30V DC
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 30V DC, Series SBLT2, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.