Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Level Transmitter, To 15 PSI

  • Mfr # PBLT2-15-60-PU

  • Zoro # G1767735


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLT2-15-60-PU
Zoro #
G1767735
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Sensor Length - Submersible Transmitter
7.8 in
Measuring Depth - Submersible Transmitter
0 to 34.6 ft
Cable Length - Submersible Transmitter
60 ft
Manufacturers Warranty Length
1 yr
Sensor Length
7.8 in
Cable Length
60 ft
Measuring Depth
0 to 34.6 ft
Overall Diameter
3.437 in
Overall Height
7.843 in
Measuring Depth - Maximum
34 3/5 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Series
PBLT2
Standards
CE
Cable Coating
Polyurethane
Operating Temp. Range - Submersible Transmitter
0 Degrees to 200 Degrees F
Temp. Range
0 Degrees to 200 Degrees F
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Pressure Range
0 psi to 15 psi
Type
Bird Cage Design
Wetted Materials
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Power Required - Submersible Transmitter
13 to 30V DC
Output - Submersible Transmitter
4 to 20mA DC
Includes
Instructions
Wetted Materials - Submersible Transmitter
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Pressure Range - Submersible Transmitter
0 to 15.0 psi
Thermal Error
+/-0.02%
Special Features
PBLT2 Incorporates Lightning and Surge Protection Utilizing Dual Arrestor Technology
Minimum Operating Temperature
0 Degrees F
Electrical Connections
Cable & Wire Leads
Maximum Operating Temperature
200 Degrees F
Tip Design
Bird Cage
Minimum Pressure
0 psi
Maximum Loop Resistance
900 Ohm
Maximum Pressure
15 psi
Weight
4.3 lb
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Response Time
50 msec
Cable Material
Polyurethane
Housing Material
316 Stainless Steel
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
0 Degrees F
Loop Resistance - Maximum
900 ohm
Input Voltage
13 to 30V DC
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psi
Electrical Connection
Cable & Wire Leads

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.