Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Blower, Tangential, 5.7 In, 135 CFM, 120V

  • Mfr # BBA14-121HMB-00

  • Zoro # G3336636


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Thermal Protection
Auto
Phase
Single
Body Dia.
5 11/16 in
Blower Type
Tangential Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-121HMB-00
Zoro #
G3336636
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 3/4 in
Inlet Dia.
1 3/4 in
Height
5 11/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
5 5/16 in
Bolt Circle Dia.
6 1/2 in
Overall Length
6 1/8 in

Details

Item
Brushless Blower
Voltage
115V AC
Motor Thermal Protection
Auto
Phase
Single
Blower Type
Tangential Discharge
Watts
800 W
Blower Stages
1
Max. Ambient Temp.
50 Degrees C
Speed
Adjustable
Motor Enclosure Design
Open
Motor Mounting Position
All Angle
Hz
60/50 Hz
CFM
135 cfm
Vacuum Rating
43 in wc
Construction
Aluminum
Max. Amps
9.5 A
Control
Manual
Ins. Class
B
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Motor Sub Application
Direct Drive Fan/Blower
Voltage @ 50Hz
115V AC
Motor Bearings
Ball
Motor Application
Washdown
Full Load Amps @ 50Hz
9.5 A
Full Load Amps
9.5 A
Voltage Compatibility
115V AC, 120V AC
Control Type
Manual
Motor Design
Three-Phase
Frame
Non-Standard
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 115V AC, Full Load Amps 9.5 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 800 W, Max. Amps 9.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 43 in wc, CFM 135 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 6 1/8 in, Length Less Shaft 5 5/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.